Shop All Combustion Analyzer Accessories
Labexact
Qualitative Filter Paper, 11.0cm, PK100
Mfr # 12K917
Zoro # G4533173
product price: $12.99
/pk 100, $0.13/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 4
- Diameter 11 cm
- For Use With Gas, Liquids
- Pore Size 25.0um
Product Information
- Brand Labexact
- MFR # 12K917
- Zoro # G4533173
- UPC # 190735552667
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 11 cm |
Pore Size | 25.0um |
Maximum Pore Size | 25 micron |
Minimum Pore Size | 25 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 4 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.21 mm |
Fluted | No |
Shape | Disc |
Standards | FDA |
Porosity | Fast |
Description
Qualitative Filter Paper, Diameter 11 cm, Material Cellulose, Porosity Fast, Minimum Pore Size 25 micron, Maximum Pore Size 25 micron, Thickness 0.21 mm, Fluted No, Grade 4, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERN Sound level meter - class II 14 dB - 136 (SW 2000)
- AUBURN MANUFACTURING Gauge Glass Cutter, Chain (T100-370)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- ECLIPSE ESD Wrist Strap, Adjustable, 6 ft L, Green (900-012)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- LABEXACT Filter Membrane, Pore 1.5um, 4.7cm, PK100 (12K950)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- Labexact Combustion Analyzer Accessories