Shop All Combustion Analyzer Accessories
Labexact
Inline Vacuum Pump Filter, 50mm, PK10
Mfr # 36L286
Zoro # G5058067
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Pore Size 0.22 um
- Autoclavable No
- Housing Material Polypropylene
- Outlet Connection 1/4 in to 3/8 in Barb
Product Information
- Brand Labexact
- MFR # 36L286
- Zoro # G5058067
- UPC # 190735557655
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 50 mm |
Pore Size | 0.22 um |
Diameter - Metric | 50 mm |
Details
Item | Inline Vacuum Pump Filter |
Autoclavable | No |
Housing Material | Polypropylene |
Outlet Connection | 1/4 in to 3/8 in Barb |
Filter Material | PTFE Membrane |
Inlet Connection | 1/4 in to 3/8 in Barb |
Product Type | Inline Filter |
Outlet Connection Type | Tubing |
Minimum Outlet Connection - Metric | 6.35 mm |
Maximum Outlet Connection - Metric | 9.52 mm |
Maximum Inlet Connection - Metric | 9.52 mm |
Inlet Connection Type | Tubing |
Minimum Inlet Connection - Metric | 6.35 mm |
Description
Inline Vacuum Pump Filter, Diameter - Metric 50 mm, Outlet Connection Type Tubing, Maximum Inlet Connection - Metric 9.52 mm, Maximum Outlet Connection - Metric 9.52 mm, Minimum Inlet Connection - Metric 6.35 mm, Minimum Outlet Connection - Metric 6.35 mm, Product Type Inline Filter, Pore Size 0.22 um, Housing Material Polypropylene, Filter Material PTFE Membrane, Inlet Connection Type Tubing, Autoclavable No, Inlet Connection 1/4 in to 3/8 in Barb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Hydronic Manometer, 500 psi (490A-5)
- REED INSTRUMENTS Soft Carrying Case, 10 x 4.3 x 1.7" (CA-05A)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- EXTECH Anemometer, 100 to 5500 fpm (45118)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- Labexact Combustion Analyzer Accessories