Shop All Lab Filter Systems
Labexact
Filter, White Gridded, Pore 0.45um, PK50
Mfr # 12K973
Zoro # G4597451
product price: $132.99
/pk 50, $2.66/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Diameter 47 mm
- For Use With Liquids Or Air
- Function Filtration
- Capacity 100 mL
Product Information
- Brand Labexact
- MFR # 12K973
- Zoro # G4597451
- UPC # 190735553213
- Country of Origin United States
- Category Lab Filter Systems
Dimensions
Diameter | 47 mm |
Size | 0.45 um |
Barb Size | 3/8 in |
Maximum Particle Size | 0.45 um |
Details
Description
Filter, Product Type Disposable Filter, Diameter 47 mm, Includes Stopper No, Funnel Capacity 300 mL, Maximum Particle Size 0.45 um, Sterile/Non-Sterile Sterile, Standards Not Applicable, USP Specification Not Applicable, Autoclavable No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR180)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- ADVANTAGE CONTROLS 2" Contact Head Water Meter (AWM-200)
- HYDRION pH Paper, Mikro, pH 0-13 (M1313)
- CELLTREAT SCIENTIFIC PRODUCTS CELLTREAT 1000mL PP Bottle Top Filter, Nylon Filter, 0.45m, 90mm, Non-Sterile, 12/PK (229736)
- I.W TREMONT CO LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK (LEE4700)
- RUSCO Rusco RUSCO-1-500ST-F 500 Polyester Screen Sediment Trapper System (RUSCO-1-500ST-F)
- LAB SAFETY SUPPLY 500mL Bottle Top Filter, 0.22um, 75mm, PK24 (11L840)
- KIMBLE CHASE Funnel/Support Assy, 47 mm (953755-0000)
- CYTIVA WHATMAN Glass Membrane Filter Holders, 25mm (1960-032)
- LAB SAFETY SUPPLY 1000mL BottleTop Filter, 0.45um, 90mm, PK24 (11L837)
- Labexact Lab Filters & Sieves