Shop All Combustion Analyzer Accessories
Labexact
Filter Paper, Pore 0.45um, Dia 4.7cm, PK600
Mfr # 14A841
Zoro # G4588927
product price: $260.99
/pk 600, $0.43/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mixed Cellulose Esters
- Grade FDA
- Diameter 47 mm
- For Use With Air, Liquids
- Temp. Range Nominal
Product Information
- Brand Labexact
- MFR # 14A841
- Zoro # G4588927
- UPC # 190735553558
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 47 mm |
Pore Size | 0.45 um |
Details
Item | Membrane Filter |
Material | Mixed Cellulose Esters |
Grade | FDA |
For Use With | Air, Liquids |
Temp. Range | Nominal |
Product Type | Membrane Filter |
Sterile/Non-Sterile | Sterile |
Hydrophilic | Yes |
Solvent Releasing | Yes |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air, Liquids, Hydrophilic Yes, Solvent Releasing Yes, Grade FDA, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Double Sight Flow Indicator, 316 SS, 1In (SFI-300SS-1)
- ENERPAC Pressure Gauge, 0 to 15,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GP15S)
- INTERSTATE PNEUMATICS 2 Inch 200 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2012-200W)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-28 II)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT Filter Membrane, 1.6um, Dia 4.7cm, PK100 (14A848)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- Labexact Combustion Analyzer Accessories