Shop All Combustion Analyzer Accessories
Labexact
Filter Paper, Pore 0.45um, Dia 4.7cm, PK200
Mfr # 14A843
Zoro # G4527363
product price: $109.99
/pk 200, $0.55/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mixed Cellulose Esters
- Grade FDA
- Diameter 47 mm
- For Use With Air, Liquids
- Temp. Range Nominal
Product Information
- Brand Labexact
- MFR # 14A843
- Zoro # G4527363
- UPC # 190735553572
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 47 mm |
Pore Size | 0.45 um |
Details
Item | Membrane Filter |
Material | Mixed Cellulose Esters |
Grade | FDA |
For Use With | Air, Liquids |
Temp. Range | Nominal |
Product Type | Membrane Filter |
Sterile/Non-Sterile | Sterile |
Solvent Releasing | Yes |
Hydrophilic | Yes |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air, Liquids, Hydrophilic Yes, Solvent Releasing Yes, Grade FDA, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Control Wrist Strap, Adj (2214)
- TRANSFORMING TECHNOLOGIES Non-Marking Heel Grounder, 1 Meg (HG1360NM-2)
- LDI INDUSTRIES Vented Oil Gauge, 4-1/4 in. (G711-4)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 300 psi, 1/2 NPT Male Back Conn, Glycerin Filled (40-510-300-psi)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- CYTIVA WHATMAN Qualitative Fltr Paper, 12.5cm, CFP1, PK100 (1001-125)
- Labexact Combustion Analyzer Accessories