Shop All Combustion Analyzer Accessories
Labexact
Filter Paper, Pore 0.45um, Dia 4.7cm, PK100
Mfr # 14A842
Zoro # G4630412
original price:
$56.75
5% off
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mixed Cellulose Esters
- Grade FDA
- Diameter 47 mm
- For Use With Air, Liquids
- Pore Size 0.45 um
Product Information
- Brand Labexact
- MFR # 14A842
- Zoro # G4630412
- UPC # 190735553565
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 47 mm |
Pore Size | 0.45 um |
Details
Item | Membrane Filter |
Material | Mixed Cellulose Esters |
Grade | FDA |
For Use With | Air, Liquids |
Temp. Range | Nominal |
Product Type | Membrane Filter |
Hydrophilic | Yes |
Solvent Releasing | Yes |
Sterile/Non-Sterile | Sterile |
Description
Membrane Filter, Diameter 47 mm, Pore Size 0.45 um, Material Mixed Cellulose Esters, Sterile/Non-Sterile Sterile, Product Type Membrane Filter, For Use With Air, Liquids, Hydrophilic Yes, Solvent Releasing Yes, Grade FDA, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE VACUUM TRAP, 55/50, OUTER 60mm, LENGTH 300mm, INNER 30mm (V105550)
- DWYER INSTRUMENTS Anemometer, 0 to 6000 fpm (471B-1)
- DWYER INSTRUMENTS Industrial Pressure Gage, 25 Ss Gage (SGZ-D10522N)
- ENERPAC Pressure Gauge, 0 to 1000 psi, 1/4 in NPTF, Stainless Steel, Silver (G2531R)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- WOHLER Peltier Cooler, Set (8031)
- Labexact Combustion Analyzer Accessories