Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 1.6um, Dia 9cm, PK100
Mfr # 14A851
Zoro # G4584422
product price: $44.89
/pk 100, $0.45/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade A
- Diameter 9 cm
- For Use With Liquids or Air
- Thickness 0.3 mm
Product Information
- Brand Labexact
- MFR # 14A851
- Zoro # G4584422
- UPC # 190735553657
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 9 cm |
Pore Size | 1.6 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | A |
For Use With | Liquids or Air |
Thickness | 0.3 mm |
Temp. Range | Up to 500 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 9 cm, Grade A, Thickness 0.3 mm, Pore Size 1.6 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (113.13.25.3000.B)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- SIMPSON ELECTRIC Counter Totl, 120Vac, Quad, 1R, 12V (S66012110)
- DESCO Cord, Common Ground, 10Mm Socket (09821)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT Qualitative Filter Paper, 18.5cm, PK100 (12K924)
- LABEXACT Filter Membrane, 7.0cm, PK100 (12K994)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- Labexact Combustion Analyzer Accessories