Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 1.5um, 4.7cm, PK100
Mfr # 12K950
Zoro # G4585856
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade E
- Diameter 4.7 cm
- For Use With Liquids or Air
- Temp. Range Up to 500 Degrees C
Product Information
- Brand Labexact
- MFR # 12K950
- Zoro # G4585856
- UPC # 190735552988
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | E |
For Use With | Liquids or Air |
Temp. Range | Up to 500 Degrees C |
Thickness | 0.35 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.7 cm, Grade E, Thickness 0.35 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 11-2/5" Stem Digital Pocket Thermometer, -58 Degrees to 482 Degrees F (4354)
- ASHCROFT Pressure Transducer, Range 0 to 100 psi, (G17M0242EW100#)
- VEE GEE 12" Stem Digital Pocket Thermometer, -58 Degrees to 302 Degrees F (83210-12)
- DWYER INSTRUMENTS Thermal Dispersion Flow Switch, Flow Switch Model (TDS122)
- LABEXACT Filter Membrane, 1.0um, Dia 12.5cm, PK100 (14A853)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK600 (14A841)
- LABEXACT 11umQualitativeFilterPaper9.0cm, PK100 (12K893)
- LABEXACT Filter Membrane, Pore 1.2um, Dia11cm, PK100 (12K883)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- HONEYWELL Nest for Docking Station, 12V DC Adapter (DX-NEST-SOLO)
- Labexact Combustion Analyzer Accessories