Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, Pore 1.2um, 4.7cm, PK100
Mfr # 12K886
Zoro # G4600504
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade C
- Diameter 4.7 cm
- For Use With Liquids or Air
- Thickness 0.28 mm
Product Information
- Brand Labexact
- MFR # 12K886
- Zoro # G4600504
- UPC # 190735552360
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.2 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | C |
For Use With | Liquids or Air |
Thickness | 0.28 mm |
Temp. Range | Up to 500 Degrees C |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.7 cm, Grade C, Thickness 0.28 mm, Pore Size 1.2 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 30 psi/kPa, 1/8 NPT Bottom Conn (20-100-30-psi/kPa-1/8)
- REED INSTRUMENTS Magnetic Base for Reed SD-8205 (R7000SD-PROBE-BASE)
- WEISS INSTRUMENTS. Liquid Filled 2-1/2 Dial, 1/4 NPT Bottom, 0-60 PSI (LF251-060-4L)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- LABEXACT Filter Membrane, VSS, 9.0cm, PK100 (12L004)
- LABEXACT Filter Paper, Pore 0.45um, Dia 4.7cm, PK100 (14A842)
- LABEXACT Filter Membrane, Pore 0.7um, Dia 3.7, PK100 (12K954)
- LABEXACT Filter Membrane, Pore 1.5um, 4.7cm, PK100 (12K950)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT Filter Membrane, 2.4cm, PK100 (12K986)
- Labexact Combustion Analyzer Accessories