Shop All Combustion Analyzer Accessories
Labexact
Filter Membrane, 4.7cm, PK100
Mfr # 12K992
Zoro # G4576196
product price: $20.25
/pk 100, $0.20/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Binderless Borosilicate Glass Microfiber
- Grade TSS
- Diameter 4.7 cm
- For Use With Liquids or Air
- Temp. Range Up to 500 Degrees C
Product Information
- Brand Labexact
- MFR # 12K992
- Zoro # G4576196
- UPC # 190735553404
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 4.7 cm |
Pore Size | 1.5 um |
Details
Item | Glass Microfiber Filter |
Material | Binderless Borosilicate Glass Microfiber |
Grade | TSS |
For Use With | Liquids or Air |
Temp. Range | Up to 500 Degrees C |
Thickness | 0.43 mm |
Product Type | Filter |
Maximum Operating Temperature - Centigrade | 500 Degrees C |
Description
Glass Microfiber Filter, Diameter 4.7 cm, Grade TSS, Thickness 0.43 mm, Pore Size 1.5 um, Material Binderless Borosilicate Glass Microfiber, Product Type Filter, Maximum Operating Temperature - Centigrade 500 Degrees C, For Use With Liquids or Air, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 7mm Blue Fabric Band (WB1738)
- LOVE Surface Temp Probe, -58 to 221 Deg F (TS-51)
- SPER SCIENTIFIC 12 Channel Digital Thermometer with Datalogger (BTM-4208SD)
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242F27500#)
- LABEXACT 11UmQualitativeFilterPaper4.25Cm, PK100 (12K890)
- LABEXACT Filter Membrane, Pore 1.2um, 4.7cm, PK100 (12K886)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 7cm, PK100 (14A850)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- LABEXACT 33X80MmCelluloseExtractionThimbles, PK25 (12K942)
- LABEXACT 11UmQualitativeFilterPaper12.5Cm, PK100 (12K895)
- UEI TEST INSTRUMENTS Inlet Tube/Probe Connecter (17631)
- Labexact Combustion Analyzer Accessories