Shop All Sorbents
Labexact
Bench Protector Paper, 48cmx100M Roll
Mfr # LEBPR4650M
Zoro # G7823370
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48cm
- Height 100m
Product Information
Dimensions
Width | 48cm |
Height | 100m |
Details
Item | Sorbents |
Description
Bench Protector Paper,48cmx100M Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONQUEROR 103 Liq, Odor Counteractant, Cucmbr Melon, PK4 (103G)
- FRESH PRODUCTS Odor-Out Rug/Room Deodorant, Lemon, 12 oz Shaker Can, PK12 (12-14-OO-LE-F)
- SUNBEAM TRASHRAC Sunbeam Trashrac 82153 3 gal Basic Wire Trash Rack (6192645)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.2 mil, Black, 100 PK (BWK 516)
- LABEXACT Sorbents, 50 PK (LEMB-0027)
- STARDUST Loose Absorbent, 1 gal, Universal Except Hydrofluoric Acid, White (D503)
- PIG Absorbent Sock, 12 gal, 6 in x 48 in, Universal, Gray, Polypropylene (PIG100)
- BRADY Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (OP100)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT485)
- STARDUST Sorbent Pad, 19 gal, 15 in x 18 in, Hazardous Liquids and Non-Hazardous Liquids, Gray (2SDGPB)
- OIL-DRI 40QT Oil Absorbent (I05040-G50)
- Labexact Sorbents