Shop All Combustion Analyzer Accessories
Labexact
33X80MmCelluloseExtractionThimbles, PK25
Mfr # 12K942
Zoro # G4586547
product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Diameter 33 mm
- For Use With Soxhlet Extractors
- Temp. Range Nominal
- Height 80 mm
Product Information
- Brand Labexact
- MFR # 12K942
- Zoro # G4586547
- UPC # 190735552902
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 33 mm |
Height | 80 mm |
Inside Diameter - Metric | 30 mm |
Body Diameter - Metric | 33 mm |
Overall Height - Metric | 80 mm |
Details
Item | Extraction Thimble |
Material | Cellulose |
For Use With | Soxhlet Extractors |
Temp. Range | Nominal |
Wall Thickness | 1.5 mm |
Description
Extraction Thimble, Body Diameter - Metric 33 mm, Inside Diameter - Metric 30 mm, Overall Height - Metric 80 mm, Wall Thickness 1.5 mm, Maximum Pore Size Not Applicable, Minimum Pore Size Not Applicable, Material Cellulose, For Use With Soxhlet Extractors, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Economy 2.5" 0-30" Vac/Kpa 1/4" Btm (PEM210)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- FJC Nitrogen/Hydrogen Electronic Leak Detection System (5109)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/8 in BSPT, Black (SEP-102D-158F-BSPT)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- LABEXACT 11UmQualitativeFilterPaper15.0Cm, PK100 (12K896)
- LABEXACT Filter Membrane, Pore 1.0um, 7.0cm, PK100 (12K880)
- LABEXACT 11UmQualitativeFilterPaper18.5Cm, PK100 (12K897)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- Labexact Combustion Analyzer Accessories