Shop All Combustion Analyzer Accessories
Labexact
11UmQualitativeFilterPaper4.25Cm, PK100
Mfr # 12K890
Zoro # G4602753
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 4.25 cm
- For Use With Gas, Liquids
- Pore Size 11.0um
Product Information
- Brand Labexact
- MFR # 12K890
- Zoro # G4602753
- UPC # 190735552407
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 4.25 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.2 mm |
Shape | Disc |
Porosity | Medium |
Standards | FDA |
Fluted | No |
Description
Qualitative Filter Paper, Diameter 4.25 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- J.W. WINCO GN743.8-11-3/8-NPT-B Oil SIght Glass (6PSMF)
- KLEIN TOOLS AC/DC Voltage Tester (ET45)
- STEVENS INSTRUMENT Stevens Instrument V-34 Gear Case Vacuum Tester (V-34)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT 11UmQualitativeFilterPaper24.0Cm, PK100 (12K898)
- LABEXACT Filter Membrane, Pore 1.6um, Dia 9cm, PK100 (14A851)
- LABEXACT Inline Vacuum Pump Filter, 50mm, PK10 (36L286)
- LABEXACT 11umQualitativeFilterPaper5.5cm, PK100 (12K891)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT 8Um Qualitative Filter Paper 7.0Cm, PK100 (12K901)
- Labexact Combustion Analyzer Accessories