Shop All Combustion Analyzer Accessories
Labexact
11UmQualitativeFilterPaper24.0Cm, PK100
Mfr # 12K898
Zoro # G4542754
product price: $41.39
/pk 100, $0.41/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cellulose
- Grade 1
- Diameter 24 cm
- For Use With Gas, Liquids
- Pore Size 11.0um
Product Information
- Brand Labexact
- MFR # 12K898
- Zoro # G4542754
- UPC # 190735552483
- Country of Origin United States
- Category Combustion Analyzer Accessories
Dimensions
Diameter | 24 cm |
Pore Size | 11.0um |
Maximum Pore Size | 11 micron |
Minimum Pore Size | 11 micron |
Details
Item | Qualitative Filter Paper |
Material | Cellulose |
Grade | 1 |
For Use With | Gas, Liquids |
Temp. Range | Nominal |
Thickness | 0.2 mm |
Shape | Disc |
Fluted | No |
Porosity | Medium |
Standards | FDA |
Description
Qualitative Filter Paper, Diameter 24 cm, Material Cellulose, Porosity Medium, Minimum Pore Size 11 micron, Maximum Pore Size 11 micron, Thickness 0.2 mm, Fluted No, Grade 1, For Use With Gas, Liquids, Overall Length Not Applicable, Overall Width Not Applicable, Standards FDA, Shape Disc, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM213LF)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L/310SSLXCG100)
- SPER SCIENTIFIC Handheld Carbon Monoxide Meter (800058)
- PIC GAUGES Low Pressure Gauge, 2.5", 30-0"WCVAC (LP1-SS-254-30V)
- LABEXACT Filter Membrane, Pore 1.2um, 7.0cm, PK100 (12K888)
- LABEXACT Filter Membrane, 4.7cm, PK100 (12K992)
- LABEXACT Filter Membrane, 11.0Cm, PK100 (12K983)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- LABEXACT Qualitative Filter Paper, 15.0cm, PK100 (12K923)
- LABEXACT Filter Membrane, VSS, 4.7cm, PK100 (12K999)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, PK10 (6720-5045)
- Labexact Combustion Analyzer Accessories