Shop All Vehicle Placards
Labelmaster
Vehicle Placard Flipchart, 13-1/2" Height, 13-1/2" Width
Mfr # 81-HOT
Zoro # G9076313
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Hot
- Width 13-1/2"
- Height 13-1/2"
- Material Aluminum
- Placard Style Flipchart
Product Information
- Brand Labelmaster
- MFR # 81-HOT
- Zoro # G9076313
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 13-1/2" |
Height | 13-1/2" |
Details
Item | Vehicle Placard Flipchart |
Legend | Hot |
Material | Aluminum |
Placard Style | Flipchart |
Standards | 49 CFR 172 |
Legend/Background Color | Silver/Black |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Hazard Class | Class 2 (Gases), Class 3 (Flammable Liquids), Class 5 (Oxidizing Agents & Organic Peroxides), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive) |
Description
Vehicle Placard Flipchart, Material Aluminum, Placard Style Flipchart
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- TRUCK-LITE Signal-Stat, Oval, Yellow, Reflector, 2 Screw Or Adhesive Mount (54A)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-04-L)
- SPENCO Orthotic Insole, Unisex, PR (4621005)
- LABELMASTER Non Flammable Gas Placard, Vinyl, PK25 (ZEZ3B)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer (19UA43)
- LABELMASTER Corrosive Placard, UN 3264, PK25 (ZEZ43264)
- LABELMASTER Full Frame Trailer Flip Plcard, 13-1/2inH (81-8FO)
- LABELMASTER Flammable Liquid Placard, Word, Vinyl, PK25 (Z-RVW2)
- LABELMASTER Inhalation Hazard 2 Placard, Vinyl, PK25 (Z-EZ28)
- BRADY Vehicle Placard, Various, Aluminum (59956)
- Labelmaster Vehicle Placards