Shop All Identification Labels
Labelmaster
UN2794 Batteries Wet Filled, PK500, HSN4800
Mfr # HSN4800
Zoro # G9057023
product price: $56.65
/pk 500, $0.11/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 100 mm
- Height 120 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Corrosive, Hazard Class Number 8, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 2794
- Subject Matter Batteries Wet Filled With Acid
- Color Black, White
Product Information
- Brand Labelmaster
- MFR # HSN4800
- Zoro # G9057023
- UPC # 887277012420
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 100 mm |
Height | 120 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Corrosive, Hazard Class Number 8, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 2794 |
Subject Matter | Batteries Wet Filled With Acid |
Color | Black, White |
Item | UN2794 Batteries Wet Filled,Package Quantity 500 |
Tag Material | Semi-Gloss Paper |
Tag Shape | Rolls |
Preprinted Text | Corrosive |
Description
UN2794 Batteries Wet Filled,Package Quantity 500, Color Black, White, Height 120 mm, Preprinted Text Corrosive, Subject Matter Batteries Wet Filled With Acid, Tag Material Semi-Gloss Paper, Tag Shape Rolls, Width 100 mm, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Corrosive, Hazard Class Number 8, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene, UN Number 2794
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Rubber Boot, Black, 16", Sz 10, PR (CHS-META)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxlarge PR (9547TPR-XXL)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 4XL (V1080360U-4XL)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- LABELMASTER Two Tier Label Dispenser, 6inx23-1/2in (LDM2050F)
- LABELMASTER Limited Quantity Label, 50mmx50mm, 500, LQMM (LQMM)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- LABELMASTER Inventory Part Number Label, PK500 (BLT68)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- Labelmaster Safety Labels