Shop All Vehicle Placards
Labelmaster
Slidemaster Placard Holder, 12-1/2inH
Mfr # 80SM97
Zoro # G0412688
original price:
$23.38
6% off
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Standards 49 CFR Appendix C to part 174
- Placard Style Placard
- Legend/Background Color Silver
- Width 14 1/8 in
Product Information
- Brand Labelmaster
- MFR # 80SM97
- Zoro # G0412688
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 14 1/8 in |
Height | 12 1/2 in |
Details
Material | Anodized Aluminum |
Standards | 49 CFR Appendix C to part 174 |
Placard Style | Placard |
Item | Vehicle Placard Holder |
Legend/Background Color | Silver |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Full Frame Trailer Flip Placard Holder, Height 12 1/2 in, Width 14 1/8 in, Material Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., EG (3906-EG-DRILL-KIT)
- 212 PERFORMANCE MIG Welding Gloves, Grade A Leather Blend Palm, M, PR (ARCMIG-00-009)
- LABELMASTER Full Frame Tanker Flip Placard, 13-1/2inH (126CT-206)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- LABELMASTER DOT Container Placard, Message 1993, PK25 (ZEZ91993)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- TOP TAPE AND LABEL INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard (TA800PS)
- Labelmaster Vehicle Placards