Shop All Vehicle Placards
Labelmaster
Placard Holder, 12-1/2inx14-1/8in,
Mfr # 80SMW4CC97
Zoro # G0273546
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 1/8 in
- Material Aluminum
- Legend/Background Color White
- Placard Style Placard
- Width 12 1/2 in
Product Information
- Brand Labelmaster
- MFR # 80SMW4CC97
- Zoro # G0273546
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 14 1/8 in |
Width | 12 1/2 in |
Details
Item | Vehicle Placard Holder |
Material | Aluminum |
Legend/Background Color | White |
Placard Style | Placard |
Standards | 49 CFR Appendix C to part 174 |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Full Frame Trailer Flip Placard Holder, Height 14 1/8 in, Width 12 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy PU Coated Work Gloves, Black, Medium, PK12, 12PK (9669M)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (PTL-8-439-GR)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- MOLDEX Moldex Replacement Kit For Jazz Band, 5 Pairs + 1 Neck Cord/Bag (6504)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- LABELMASTER Flammable Gas Placard, Worded, PK25 (Z-RVW8)
- LABELMASTER DOT Container Placard, Magnetic Vinyl (HMPG127MG)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- LABELMASTER Flammable Liquid Placard, 1993, PK25 (ZRV21993)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ4)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- Labelmaster Vehicle Placards