Shop All Vehicle Placards
Labelmaster
Placard, 13-1/2inx13-1/2in, Alum, Wht/Red
Mfr # 126SF-5GRNF7
Zoro # G6898927
original price:
$66.67
32% off
new price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13 1/2 in
- Placard Style Flipchart
- Width 13 1/2 in
- Legend/Background Color White/Red
- Material Aluminum
Product Information
- Brand Labelmaster
- MFR # 126SF-5GRNF7
- Zoro # G6898927
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 13 1/2 in |
Width | 13 1/2 in |
Details
Placard Style | Flipchart |
Legend/Background Color | White/Red |
Material | Aluminum |
Item | Vehicle Placard Flipchart |
Includes | Flammable 3, Corrosive 8, Oxidizer 5.1, Inhalation Hazard 6, Poison 6 and Blank Placards |
Standards | 49 CFR 172 |
Placard Holder Type | Full Frame Trailer Flip Placard Holder |
Hazard Class | Class 3 (Flammable Liquids), Class 5.1 (Oxidizer), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive) |
Description
Vehicle Placard Flipchart, Placard Style Flipchart, Placard Holder Type Full Frame Trailer Flip Placard Holder, Hazard Class Class 3 (Flammable Liquids), Class 5.1 (Oxidizer), Class 6 (Toxic, Poison Inhalation, & Infectious Substance), Class 8 (Corrosive), Height 13 1/2 in, Width 13 1/2 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH4X001200)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 LABR615XVE (LABR615XVE)
- RINGERS GLOVES Gloves 045-09 R-5 Cut Level-5 Gloves, Medium (045-09)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Oxidizer, PK10 (19UA30)
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ2)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML9)
- STRANCO Vehicle Placard, Blank, PK10 (DOTP-0054-V10)
- Labelmaster Vehicle Placards