Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Flammable, PK10
Mfr # 19UA63
Zoro # G6908517
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Class 3
- Standards 49 CFR 172
- Height 10-3/4"
- Legend Flammable
Product Information
- Brand Labelmaster
- MFR # 19UA63
- Zoro # G6908517
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Height | 10 3/4 in |
Label Width | 10 3/4 in |
Details
Material | Vinyl |
Class | 3 |
Standards | 49 CFR 172 |
Legend | Flammable |
Legend/Background Color | White/Red |
Item | DOT Container Placard |
Placard Style | Adhesive |
Hazard Class | Class 3 (Flammable Liquids) |
Language | English |
Labels per Roll | 10 |
DOT/UN Product Form | Placard |
Message | Flammable |
Container Label/Placard Type | Hazardous Class |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Placard, Message Flammable, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES 18 x 27 In. Palm Tree Indoor or Outdoor Mat (8483MAT)
- KLEENGUARD Coveralls, 3XL, 21 PK, White, KleenGuard(TM) A30, Zipper (46106)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, M, 12PK (9362M)
- RUBBERMAID COMMERCIAL Multilingual Closed for Cleaning Safety Signs, 13" Height, 50" Width, English; French; Spanish (RCP9S1600YLCT)
- LABELMASTER Flammable Liquid Placard, Blank, PK25 (ZEZ2B)
- LABELMASTER Corrosive Placard, UN 3267, PK25 (ZEZ43267)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- LABELMASTER Flammable Liquid Placard 1230, PK25 (ZEZ21230)
- LABELMASTER Limited Quantity Marking, 273mmx273mm (35ZM09)
- LABELMASTER Corrosive Placard, UN 1760, PK25 (ZRV41760)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- Labelmaster Vehicle Placards