Shop All Vehicle Placards
Labelmaster
Placard, 10-3/4inx10-3/4in, Corrosive
Mfr # 19TZ82
Zoro # G0352250
original price:
$2.57
14% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Adhesive Vinyl
- Standards 49 CFR 172
- Height 10-3/4"
- Width 10-3/4"
- Legend/Background Color Black/white
Product Information
- Brand Labelmaster
- MFR # 19TZ82
- Zoro # G0352250
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Height | 10-3/4" |
Width | 10-3/4" |
Label Width | 10 3/4 in |
Label Height | 10 3/4 in |
Details
Material | Self-Adhesive Vinyl |
Standards | 49 CFR 172 |
Legend/Background Color | Black/white |
Legend | Corrosive |
Placard Style | Adhesive |
Class | 8 |
Item | DOT Container Placard |
DOT/UN Product Form | Placard |
Message | Corrosive |
Hazard Class | Class 8 (Corrosive) |
Language | English |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 1 |
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Placard, Message Corrosive, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Samson Back Support, Black, 3XL, 54"-58" (12312)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Max Barron Series (1FYZ3)
- ZORO SELECT Lockout Cable, Black/Red, CoatSteel, 15ft.L (45NA05)
- GUARDIAN EQUIPMENT Spray/Dust Cover, FS, PK2 (AP470-022ORG-R)
- LABELMASTER UN Container Placard, 10-3/4" Height, 10-3/4" Width (19UA56)
- LABELMASTER Corrosive Placard, UN 3266, PK25 (ZEZ43266)
- LABELMASTER Placard, 10-3/4inx10-3/4in, Tagboard (19TZ90)
- LABELMASTER DOT Container Placard, Label 4" W, PK500 (HML14)
- LABELMASTER Placard Holder, 12-1/2inx14-1/8in, (80SM-01)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- LABELMASTER Flammable Liquid Placard, PK25 (ZRV2B)
- Labelmaster Vehicle Placards