Shop All Right-To-Know and Hazardous Materials
Labelmaster
NonHazardous Waste Label H Bx Vynl, PK100
Mfr # GBWMVS
Zoro # G6353061
product price: $49.59
/pk 100, $0.50/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 6 in
- Material PVC Free Film
- Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene
- Product Type Shipping Non-Hazardous Waste
Product Information
- Brand Labelmaster
- MFR # GBWMVS
- Zoro # G6353061
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6 in |
Width | 6 in |
Details
Description
NonHazardous Waste Label H Bx Vynl,PK100, Hazard Communication Standard DOT, Height 6 in, Material PVC Free Film, Preprinted Text Non Hazardous Waste, Product Type Shipping Non-Hazardous Waste, Standards Cancer Warning Chemical Info Benzophenone, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 261.4(B), Reproductive Harm Chemical Toluene, Width 6 in, Number of Labels 500, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- CAL-ROYAL PRODUCTS Men's Handicap Restroom Sign (BL-MH68)
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 18" (PV18-180)
- CLC WORK GEAR Knee Pads, Soft, Black, 1 Straps, PR (V231)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- LABELMASTER Non-Hazard Waste Label, w/Gen Vinyl, PK100 (GWMV)
- LABELMASTER IMO Dangs Goods Declaration, Lsr, PK100 (F03L-B)
- LABELMASTER Battery Excepted Packaging, 12"x12"x12" (BX121212)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- LABELMASTER GHS Health Hazard Mini Labels, PK500 (MLGHIS9)
- BRADY Right-to-Know Label, 2inHx2inW (53067)
- Labelmaster Right-To-Know and Hazardous Materials