Shop All Identification Labels
Labelmaster
NFPA Diamond Sign, 10-3/4inx10-3/4in
Mfr # H-L98R
Zoro # G1811358
original price:
$3.72
12% off
new price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 10 3/4 in
- Height 10 3/4 in
- Standards NFPA NFPA 704
- Language No Text
Product Information
- Brand Labelmaster
- MFR # H-L98R
- Zoro # G1811358
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 3/4 in |
Height | 10 3/4 in |
Details
Material | Vinyl |
Standards | NFPA NFPA 704 |
Language | No Text |
Shape | Square |
Legend | NFPA |
Legend/Background Color | Black/Red, Blue, Yellow, White |
Write on Surface | No |
No. of Labels | 1 |
Metal Detectable | No |
Hazard Communication Standard | NFPA |
Item | NFPA Diamond Sign |
Description
NFPA Diamond Sign, NFPA, Vinyl, Height 10 3/4 in, Width 10 3/4 in, Language No Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves TEKTYE Touchscreen A4 Work Glv-XL PR (RWG701XL)
- SAFE-T-ALERT 65 Series Marine Carbon Monoxide Alarm 12V - Surface Moun (M-65-541)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-RA_14X10)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- LABELMASTER Lithium Battery Handling Mark, PK500 (LB735)
- LABELMASTER GHS Flame Label, 4inx4in, Polyprop, 50 (GHIS0087)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK25 (SLEXP14GS)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER Hazcom Label, 4inx4in, Paper, 500 Labels (AL502)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- Labelmaster Safety Labels