Shop All Identification Labels
Labelmaster
Magnetized Mat Air Labl, 110mmx90mm, 500
Mfr # L19
Zoro # G0270685
original price:
$57.14
29% off
new price: $40.19
/pk 500, $0.08/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Gloss Paper
- Width 3 1/2 in
- Height 4 3/8 in
- Standards ICAO 5-3
- Language English
Product Information
- Brand Labelmaster
- MFR # L19
- Zoro # G0270685
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 4 3/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Height 4 3/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Semi-Gloss Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Magnetized Material, Preprinted Text Magnetized Material, Product Type Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green 5 POINT Breakaway Safety Vest, 5 Pockets, XL (GV084GXL)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- DANNER 6-Inch Work Boot, D, 10, Brown, PR (13879-10D)
- NMC Danger Confined Space Do Not Enter Sign, D383A (D383A)
- LABELMASTER Corrosive Label, Worded, PVC, PK25 (HMSL130S)
- LABELMASTER Inventory Part Number Label, PK500 (BLT68)
- LABELMASTER NFPA Diamond Sign, 10-3/4inx10-3/4in (H-L98R)
- LABELMASTER Corrosive Label, UN1824 Sodium, PK500 (HSN5300)
- LABELMASTER GHS Flame Label, 4inx4in, Paper, 100 Labels (GHIS0060)
- LABELMASTER Oxygen Label, Worded, Paper, PK50 (HML26S)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- Labelmaster Safety Labels