Shop All Identification Labels
Labelmaster
Flammable Gas Label, Worded, PK50
Mfr # HML7S
Zoro # G9056691
product price: $8.45
/pk 50, $0.17/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Height 100 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Gases (Flammable & Non-Flammable, Hazard Class Number 2, Prop 65 Warning, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene, Toxic/Poison)
- Subject Matter Flammable Gas Hazard
- Color Red, White
Product Information
- Brand Labelmaster
- MFR # HML7S
- Zoro # G9056691
- UPC # 887277000489
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 100 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Gases (Flammable & Non-Flammable, Hazard Class Number 2, Prop 65 Warning, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene, Toxic/Poison) |
Subject Matter | Flammable Gas Hazard |
Color | Red, White |
Item | Flammable Gas Label,Worded,Package Quantity 50 |
Tag Material | Semi-Gloss Paper |
Preprinted Text | Flammable Gases |
Description
Flammable Gas Label,Worded,Package Quantity 50, Color Red, White, Height 100 mm, Preprinted Text Flammable Gases, Subject Matter Flammable Gas Hazard, Tag Material Semi-Gloss Paper, Width 4 in, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Gases (Flammable & Non-Flammable, Hazard Class Number 2, Prop 65 Warning, Regulatory Agency DOT, Regulatory Standard 172.400, Reproductive Harm Chemical Toluene, Toxic/Poison), Package Quantity 50
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety® BearKat® BKH15 Safety Glasses BK1 Magnifier, 1.5 Strength, Clear Lens (BKH15)
- TIMBERLAND PRO Mens PRO(R) Rigmaster XT 6" Waterpr (TB0A11RO214)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194797)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- LABELMASTER Hot 3257 Marking, Remove Plackard, PK25 (VRHOT3257)
- LABELMASTER Flammable Liquid Label, UN1197, PK500, HSN4700ET (HSN4700ETR)
- LABELMASTER Non-Hazardous Waste Labels, PK100 (GWMT7L)
- LABELMASTER Magnetized Mat Air Labl, 110mmx90mm, 500 (L19)
- LABELMASTER GHS Environment Lbl, 4inx4in, Polyprop, 50 (GHIS0094)
- LABELMASTER Hazard Class 9 Lithium Battery, PK25, HMLB9S (HMLB9S)
- BRADY Recycling Label, Recycling Glass, PK5 (20638FLS)
- Labelmaster Safety Labels