Shop All Identification Labels
Labelmaster
Explosive 1.4 International, PK500
Mfr # SLEX33
Zoro # G9406892
product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 100 mm
- Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene
- Subject Matter Hazardous Materials
- Color Black, Orange
Product Information
- Brand Labelmaster
- MFR # SLEX33
- Zoro # G9406892
- UPC # 887277001721
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 100 mm |
Details
Standards | Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene |
Subject Matter | Hazardous Materials |
Color | Black, Orange |
Item | Explosive 1.4 International,Package Quantity 500 |
Tag Material | Permanent Vinyl |
Tag Shape | Rolls |
Preprinted Text | Explosive 1.4 w//LetterTabs |
Description
Explosive 1.4 International,Package Quantity 500, Color Black, Orange, Height 100 mm, Preprinted Text Explosive 1.4 w//LetterTabs, Subject Matter Hazardous Materials, Tag Material Permanent Vinyl, Tag Shape Rolls, Width 4 in, Standards Cancer Warning Chemical Info Benzophenone, Hazard Class Name Explosive, Hazard Class Number 1, Prop 65 Warning WARNING: Cancer and Reproductive Harm, Regulatory Agency DOT, Regulatory Standard 172.300 & 172.400, Reproductive Harm Chemical Toluene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Breaker Tie Bar, PK6 (90854)
- DEFENDER SAFETY 13G Recycled Polyester Knit Liner, Rainbow Red Gloves, Cut 1, Abrasion 3, Polyurethane Coating, Size S (DXG-E01-04S)
- BRADY Hearing Protection Dispenser (EPDISP)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6600 (HSNLB6600)
- LABELMASTER UN3077 Orange Panel, Permanent Vinyl, PK25 (ZOPP3077)
- LABELMASTER Limited Quantity Label, 100mmx100mm, 500, LQL40 (LQL40)
- LABELMASTER Hazard Class 9 Lithium Battery, PK100 (HMLB9C)
- LABELMASTER Corrosive Label, Worded, PK500 (HML13D)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- BOX PARTNERS Tape Logic DL1283 4 x 4 in. - Biohazard Fluorescent Red Labels - Roll of 500 (DL1283)
- Labelmaster Safety Labels