Shop All Bottles & Jars
Labelmaster
Boston Round Bottle, 32 oz., Non-Ctd Flint
Mfr # KG3251CR
Zoro # G9406612
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Labelmaster
- MFR # KG3251CR
- Zoro # G9406612
- UPC # 887277225271
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Boston Round Bottle,32 oz.,Non-Ctd Flint |
Description
Boston Round Bottle,32 oz.,Non-Ctd Flint
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- GLOBE SCIENTIFIC Test Tube, 12mL, 100mm L, PP, PK2000 (111042)
- CYTIVA WHATMAN Extraction Thimble, PK25 (2800-105)
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- LABELMASTER Pail, Plastic with Screw-Top L (KNG5GALSS)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- LABELMASTER Flint Round Wide Mouth Bottle (KG3280R)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- LABELMASTER Metal Pack 1, 1 gal. Paint Can (KTMP28UNR)
- LABELMASTER Bottles - Vermiculite, 32 oz. (KVB32UN)
- MENDA Dispensing Bottle, 4 oz., One Touch, Width: 2-1/8", 53.98mm (35305)
- Labelmaster Labware