Shop All Lab Cabinets
Labconco
Storage Cabinet, 36-3/4 In. H, 48 In. W
Mfr # 9900000
Zoro # G2296485
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,068.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Width 48 in
- Overall Cabinet Width 48"
- Overall Width 4 ft
- Material Steel
Product Information
- Brand Labconco
- MFR # 9900000
- Zoro # G2296485
- Country of Origin United States
- Category Lab Cabinets
Dimensions
Width | 48 in |
Overall Cabinet Width | 48" |
Overall Width | 4 ft |
Height | 36 3/4 in |
Overall Cabinet Height | 35-1/2" to 36-3/4" |
Overall Height | 36 3/4 in |
Depth | 22 in |
Overall Depth | 22 in |
Adjustable Height - Minimum | 35 1/2 in |
Adjustable Height - Maximum | 36 3/4 in |
Description
Storage Cabinet, Height 36 3/4 in, Width 48 in, Depth 22 in, Color White, Assembled Assembly, Load Capacity 800 lb, Door Type Manual, Material Steel, Gauge 18, Number of Shelves 1, Number of Doors 2, Number of Drawers 0, Standards ADA, Includes (4) Leveling Feet, 8 in Filler Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Reusable Plastic Low Form PP Beaker, PK 4 (1000P-3L)
- LAB LAB:LAB Mat (LABMAT)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- TRICORBRAUN 32 oz Clear PET Plastic Straight Sided Jar- 89-400 Neck Finish (030358)
- ZENITH METAL Bath Cabinet Ss 16X20 (X311)
- AIR SCIENCE Forensic Evidence Drying Cabinet (FDC-006)
- GLOBAL INDUSTRIAL Pass Through Specimen Cabinet, Stainless Steel, 13-1/4inW x 6inD x 12-3/4inH (670148)
- MANHATTAN COMFORT Herald Double Side Cabinet With 2 Shelve (158AMC166)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP119-24P)
- INSTOCK Wall Cabinet, 30-5/8" H, Pearl White (GRJTP203-36)
- Labconco Lab Cabinets