Shop All Fume Hoods
Labconco
Safety Enclosure, Class 1, 29x37x48 In
Mfr # 3980401
Zoro # G2287297
product price: $8,425.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$8,425.99
Free 30-Day Returns
Key Features
- Type Class 1
- Voltage 115V AC
- Overall Height 37 1/8 in
- Overall Width 47 3/4 in
- Color Gray/White
Product Information
- Brand Labconco
- MFR # 3980401
- Zoro # G2287297
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 37 1/8 in |
Overall Width | 47 3/4 in |
Height | 37 in |
Depth | 29 in |
Overall Depth | 28 5/8 in |
Sash Opening Height | 9 1/2 in |
Opening Height | 9 1/2 in |
Interior Height | 22 3/4 in |
Sash Opening Width | 33 5/8 in |
Opening Width | 33 5/8 in |
Interior Width | 23 3/8 in |
Description
Safety Enclosure, Class 1, 29 In, 37 In, 48 In, Includes UV Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jug Cleaned, 128 oz, 38-400, PK4 (GLC-01432)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-26)
- MAGIC Ice Pan with Lid, Blue, 1L (M16807-1101)
- LAMOTTE LaMotte 7037H 60 ml pH Liquid Reagent (7037H)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- AIR SCIENCE PCR Workstation, 48 in 35 in H (PCR-48-A)
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- Labconco Fume Hoods