Shop All Bottles & Jars
Labconco
RO Bladder Tank, 14 gal., Steel, 22" H
Mfr # 9201001
Zoro # G5693768
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22 in
- Width 16 in
- Depth 16 in
- Includes 1/2 in Diameter Tubing, Clamp and Fittings
- Construction Steel
Product Information
- Brand Labconco
- MFR # 9201001
- Zoro # G5693768
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 22 in |
Width | 16 in |
Depth | 16 in |
Details
Item | RO Bladder Tank, 14 gal. |
Includes | 1/2 in Diameter Tubing, Clamp and Fittings |
Construction | Steel |
Description
RO Bladder Tank, 14 gal., Voltage N/A, Phase N/A, N/A Racks per Hour, Includes 1/2 In. Diameter Tubing, Clamp and Fittings, Height 22 In., Width 16 In., Depth 16 In., Construction Steel, Direction N/A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Binocular Stereo Boom Microscope, Ring Light (SM-4BX-FRL)
- TCI CAS No. 7789-20-0 (W0002-100ML)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- BEL-ART Scienceware Sterileware Sampling S, PK 50 (H36930-0050)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Stainless Steel Lid, for 2.5 L Freeze Dry (7207500)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- GLOBE SCIENTIFIC Bot Top Dspnsr, 25mL, Min 2.5 mL-Max 25 mL (GBTD-R-25)
- Labconco Labware