Shop All Lab Equipment Parts
Labconco
Replacement HEPA Filter for 5 ft. Enclos
Mfr # 3707903
Zoro # G3262656
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Labconco
- MFR # 3707903
- Zoro # G3262656
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Replacement HEPA Filter for 5 ft. Enclos |
Description
Replacement HEPA Filter for 5 ft. Enclos
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 720p HDMI + Wi-Fi Color CMOS C-Mount Microscope Camera (MU100-WU)
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- UNITED MARKETING Locking Oil Funnel (10709)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- LABCONCO Kjeldahl Digestion Apparatus, 2-places, (2128401)
- LABCONCO Support Stand For Labconco Waterpro Ro S (9077400)
- LABCONCO Kjeldahl Distillation Apparatus, 2-place (2128501)
- DIGI-SENSE Traceable Blue-Steel Digital Timer with (98768-63)
- BEL-ART Bel-Art Fritware Porous Polyethylene Rod: 12 in., 0.5 in. Diameter (F13635-0012)
- SP BEL-ART Write-On Label Tape Rainbow Pack, 3, PK6 (F13463-0600)
- Labconco Lab Equipment Parts