Shop All Fume Hoods
Labconco
Protector Hood, Benchtop, 48 in.W, 60 Hz
Mfr # 130410021
Zoro # G3458485
product price: $26,284.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$26,284.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 230V AC
- Hz 50/60
- Color White
- Overall Width 4 ft
Product Information
- Brand Labconco
- MFR # 130410021
- Zoro # G3458485
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 4 ft |
Height | 59 in |
Width | 48 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Overall Depth | 37 3/4 in |
Interior Height | 42 1/8 in |
Interior Width | 23 in, 29 in |
Sash Opening Height | 28 in |
Outlet Outside Diameter | 11 in |
Interior Depth | 38 1/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 48 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes Drain Trough, Nozzle, Valve, Series Protector, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; SEFA 8, Cabinet Surface Finish Tests; CAN/CSA C22.2 No. 61010.1; UL 61010-1; UL 1805; CE Conformity Marking (230 volt models)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4 (F11816-0009)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- SPECTRUM Hexadecane, Reagent, 500mL (HE166-500ML51)
- DIGI-SENSE Irreversible Thermostrip Disinfect, PK 24 (90308-14)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- GLAS-COL Containment Hood (200A G30)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- Labconco Fume Hoods