Shop All Bottles & Jars
Labconco
Manual Duct Damper, PVC 12" dia.
Mfr # 5981200
Zoro # G6176333
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Labconco
- MFR # 5981200
- Zoro # G6176333
- Country of Origin China
- Category Bottles & Jars
Details
Item | Manual Duct Damper,PVC 12" dia. |
Description
Manual Duct Damper,PVC 12 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- AQUAPHOENIX SCIENTIFIC Hardness T K, (Ca, Total), 2, 10 Ppm/25 mL (TK3059-Z)
- UNITED SCIENTIFIC Spray Bottles, PET, 8 oz, PK12 (UNSBOT-8OZ-PK/12)
- WHEATON Sample Vial, 40mL, PK72 (225290)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LABCONCO Lower Spindle Rack (4595700)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Canopy Hood - 4 ft. (4799000)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- Labconco Labware