Shop All Bottles & Jars
Labconco
Lower Spindle Rack
Mfr # 4595700
Zoro # G2597056
product price: $3,727.99
/ea
Free Shipping & Returns
$3,727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 in
- Width 22 in
- Depth 21 in
- Construction Type 304 Stainless Steel
Product Information
- Brand Labconco
- MFR # 4595700
- Zoro # G2597056
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 9 in |
Width | 22 in |
Depth | 21 in |
Details
Description
Lower Spindle RackHeight 9 In., Width 22 In., Depth 21 In., Construction Type 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Crimper, Hand Operated, 20mm (224323)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- ZORO SELECT Vial with Cap, Unassembled, 45 mL, PK530 (VIAL-12U)
- LABCONCO Zero Pressure Weathercap 10" (7095100)
- LABCONCO Fast-Freeze Flask Bottom 1200 mL (7543000)
- LABCONCO Fast-Freeze Flask Bottom 300 mL (7542600)
- LABCONCO Stainless Steel Lid, for 2.5 L Freeze Dry (7207500)
- LABCONCO Replacement HEPA Filter for 2 ft. Enclos (3707900)
- LABCONCO Replacement HEPA Filter for 4 ft. Enclos (3707902)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- Labconco Labware