Shop All Fume Hoods
Labconco
Laboratory Hood, Floor, 192 in.W, 60 Hz
Mfr # 112226002
Zoro # G0109923
product price: $39,567.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$39,567.99
Free 30-Day Returns
Key Features
- Number of Speeds 0
- Voltage 115V AC
- Hz 50/60
- Overall Height 7 7/8 ft
- Color White
Product Information
- Brand Labconco
- MFR # 112226002
- Zoro # G0109923
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 7 7/8 ft |
Overall Width | 192 in |
Height | 95 in |
Width | 192 in |
Depth | 43 3/4 in |
Length | 43 3/4 in |
Overall Depth | 43 3/4 in |
Sash Opening Height | 6 1/8 ft |
Interior Depth | 15 1/4 ft |
Interior Height | 84 in |
Interior Width | 34 3/4 in |
Sash Opening Width | 7 1/2 ft |
Outlet Outside Diameter | 12 3/4 in |
Description
Fume Hood, Floor-Mount Mount, Number of Speeds 0, Air Flow By-Pass, Voltage 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 95 in, Width 192 in, Depth 43 3/4 in, Length 43 3/4 in, Powder-Coated Steel Finish, White, Includes Horizontal Sliding Sash, Series Protector XL, Agency Compliance CFR 29, Part 1910; NFPA 45; ASHRAE 110; UL 61010-1; UL 1805; SEFA 1; ASTM E84-09C; ANSI Z9.5; CAN/CSA C22.2 No. 61010.1; SEFA 8, Cabinet Surface Finish Tests, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO Kjeldahl Distillation Apparatus, 2-place (2128501)
- DYNALON Wide Mouth Wash Bottle, Yellow, 500, PK5 (506935-0003)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- CHEMGLASS Volumetric Flask, 10mL (CG-1617-10)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- Labconco Laboratory Hoods & Enclosures