Shop All Fume Hoods
Labconco
Laboratory Hood, 208 to 230V, 60" L
Mfr # 160505121
Zoro # G8334147
product price: $12,578.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$12,578.99
Free 30-Day Returns
Key Features
- Type Vertical and Horizontal Sash
- Voltage 208 to 230V AC
- Hz 50/60
- Color White
- Overall Width 5 ft
Product Information
- Brand Labconco
- MFR # 160505121
- Zoro # G8334147
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 32 3/4 in |
Length | 60 in |
Overall Depth | 32 3/4 in |
Sash Opening Height | 28 in |
Interior Depth | 4 5/8 ft |
Interior Width | 24 3/4 in |
Interior Height | 4 ft |
Description
Laboratory Hood, Vertical and Horizontal Sash, Benchtop Mount, Air Flow By-Pass, Voltage 208 to 230V AC, 50/60 Hz, Single Phase, 5 Amps AC, Height 59 in, Width 60 in, Depth 32 3/4 in, Length 60 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Continuous Airflow Display Meter (DWYER)
- HONEYWELL BURDICK & JACKSON Acetone, 67-64-1 CAS Number (AH010-4-S)
- BIOFIT BioFit Antimicrobial Stool, 25"-32" Seat Height, Black Vinyl - Black Steel Base - Belize Series (BES-H-RC-T-XF-XA-06-P28540)
- REICHERT Refractometer, Range 50 to 90 Brix (137533L0)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A2)
- TRIPPNT TrippNT„¢ PVC 3' Fume Hood Shelf, 36"W x 5"D x 8"H, White (50215)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Fume Hoods