Shop All Fume Hoods
Labconco
Laboratory Hood, 100 to 115V, 60" L
Mfr # 160505100
Zoro # G8332056
product price: $11,910.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$11,910.99
Free 30-Day Returns
Key Features
- Voltage 100 to 115V AC
- Type Vertical and Horizontal Sash
- Overall Height 4 7/8 ft
- Hz 50/60
- Color White
Product Information
- Brand Labconco
- MFR # 160505100
- Zoro # G8332056
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 7/8 ft |
Overall Width | 5 ft |
Height | 59 in |
Width | 60 in |
Depth | 32 3/4 in |
Length | 60 in |
Overall Depth | 32 3/4 in |
Sash Opening Width | 4 5/8 ft |
Interior Depth | 4 5/8 ft |
Interior Width | 24 3/4 in |
Outlet Outside Diameter | 12 in |
Sash Opening Height | 28 in |
Interior Height | 4 ft |
Description
Laboratory Hood, Vertical and Horizontal Sash, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 60 in, Depth 32 3/4 in, Length 60 in, Powder Coated Finish, White, Includes Pre-Wired LED Lighting, Series Protector Classmate, Agency Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Duty Extension Clamp, 3-Prong, Med (CLHD02)
- UNITED SCIENTIFIC Gold Leaf Electroscope (ELGL01)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- SP SCIENCEWARE PIPETTER FAST RELEASE 25 ML RED PIP (F37904-0025)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Laboratory Hoods & Enclosures