Shop All Fume Hoods
Labconco
Lab Hood, 53 In H, 100 W Lamp
Mfr # 2246300
Zoro # G2300621
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$9,182.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Voltage 115V AC
- Hz 60
- Overall Height 4 3/8 ft
- Color White
Product Information
- Brand Labconco
- MFR # 2246300
- Zoro # G2300621
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 3/8 ft |
Overall Width | 5 3/4 ft |
Height | 53 in |
Width | 70 in |
Depth | 25 in |
Length | 25 in |
Duct Width | 10 in |
Overall Depth | 25 in |
Interior Height | 29 in |
Interior Depth | 5 1/2 ft |
Sash Opening Width | 18 1/2 in |
Interior Width | 4 1/2 ft |
Outlet Outside Diameter | 10 1/4 in |
Sash Opening Height | 5 1/4 ft |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 115V AC, 60 Hz, Single Phase, 13 Amps AC, 100 W Watts, Height 53 in, Width 70 in, Depth 25 in, Length 25 in, Duct Width 10 in, Powder-Coated Steel Finish, White, Includes Blower, Series Basic 70, Agency Compliance CFR 29, Part 1910; SEFA 1; NFPA 45; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010.1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP118-24P)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- JUSTRITE $Safety Drum Funnel (JT08207)
- UNITED SCIENTIFIC Fahnestock Clip, PK 10 (FSCP01-PK/10)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Laboratory Hoods & Enclosures