Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 8 Ft
Mfr # 5381610
Zoro # G810354512
product price: $19,501.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$19,501.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 8 3/8 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5381610
- Zoro # G810354512
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 8 3/8 ft |
Adjustable Height | Fixed |
Overall Depth | 38 1/4 in |
Cord Length | 10 ft |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Interior Depth | 26 in |
Sash Opening Width | 8 1/4 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 8 3/8 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- EDU-LABS Lab Dissecting Teasing Needles, 10pk (ELZR-0001)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- EIJKELKAMP Extension tubing for MacroRhizon, 100cm (192144)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Labconco Laboratory Hoods & Enclosures