Shop All Fume Hoods
Labconco
Horizontal Clean Bench, 8 Ft
Mfr # 5381010
Zoro # G810354536
product price: $17,188.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$17,188.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 8 3/8 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5381010
- Zoro # G810354536
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 8 3/8 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 38 1/4 in |
Interior Depth | 26 in |
Interior Height | 30 1/4 in |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 8 1/4 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 8 3/8 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Syringe Filter, PVDF, 0.45um, 30mm, PK100 (229774)
- GLOBE SCIENTIFIC Tube rocker, 3D motion, 120v, 60Hz, US Plug, 20 RPM (GTR-3D)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7250020)
- KONTES Potter-Elvehjem, w/All-Glass Tissue Grind (885500-0024)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- Labconco Laboratory Hoods & Enclosures