Shop All Fume Hoods
Labconco
Horizontal Clean Bench 6 ft
Mfr # 5360100
Zoro # G810354635
product price: $14,628.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
$14,628.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 6 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5360100
- Zoro # G810354635
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 6 1/4 ft |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Overall Depth | 33 1/4 in |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Interior Depth | 21 in |
Sash Opening Width | 6 ft |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 6 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND SC450 Colorimeter, Chlorine Dioxide (276030)
- FORTUNA Reusable Glass Syringe, Glass Luer, 50 mL (7.102-45)
- AMSCOPE 144-LED Microscope Ring Light with Adapter (LED-144)
- UNITED SCIENTIFIC Desiccators, Glass 12" / 300Mm (DSGL300)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- Labconco Fume Hoods