Shop All Fume Hoods
Labconco
Horizontal Clean Bench 5 ft
Mfr # 5351810
Zoro # G910354672
product price: $15,070.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$15,070.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 5 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5351810
- Zoro # G910354672
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 1/4 ft |
Overall Depth | 38 1/4 in |
Adjustable Height | Fixed |
Cord Length | 10 ft |
Interior Height | 30 1/4 in |
Sash Opening Width | 5 ft |
Sash Opening Height | 30 1/4 in |
Interior Depth | 26 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART PP Graduated Beakers, w/Handle 250 mL (F28989-0000)
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- AIR SCIENCE Ductless Fume Hood, 24 in W, 35 in (P5-24-XT-A)
- AIR SCIENCE Ductless Fume Hood, 53" H, 28" W, 30" L (P10-XT-A)
- Labconco Fume Hoods