Shop All Fume Hoods
Labconco
Horizontal Clean Bench 5 ft
Mfr # 5350210
Zoro # G910354696
product price: $12,253.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$12,253.99
Free 30-Day Returns
Key Features
- Voltage 230V AC
- Overall Height 4 1/4 ft
- Overall Width 5 1/4 ft
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5350210
- Zoro # G910354696
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 5 1/4 ft |
Overall Depth | 33 1/4 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Interior Depth | 21 in |
Sash Opening Width | 5 ft |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 5 1/4 ft, Voltage 230V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX h20proof Diff mplfer S8000 Seres (EM801)
- VEE GEE Hydrometer, 1.000/1.070 (6602-7)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- CHEMGLASS Sleeve, Joint, 45/50 (CG-116-19)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Containment Hood (200A G30)
- GLAS-COL Sloping Ductless Workstation (200A HS5000S)
- AIR SCIENCE Ductless Fume Hood, 36 in W, 35 in (P5-36-XT-A)
- Labconco Fume Hoods