Shop All Fume Hoods
Labconco
Horizontal Clean Bench 4 ft
Mfr # 5341800
Zoro # G910354573
product price: $13,148.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$13,148.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Color White
- Overall Width 4 1/4 ft
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5341800
- Zoro # G910354573
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 4 1/4 ft |
Overall Depth | 38 1/4 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Sash Opening Width | 4 ft |
Sash Opening Height | 30 1/4 in |
Interior Height | 30 1/4 in |
Interior Depth | 26 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 4 1/4 ft, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Burette, Glass, 25ml.Grade B, PK6 (6CDP1)
- ZORO SELECT Bottle, 16 oz., PK100 (10625-9007)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 5.5" dia., Digital (077-890-00-00)
- ADVANTECH Sieve, #18, S/S, 12 In, Full Ht (18SS12F)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- PLASTIC SUPPLY Intake Fume Hood, 12" 11 in H (PVCHS112)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- Labconco Fume Hoods