Shop All Fume Hoods
Labconco
Horizontal Clean Bench 3 ft
Mfr # 5330200
Zoro # G010354305
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$8,618.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Overall Height 4 1/4 ft
- Overall Width 39 3/8 in
- Color White
- For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Product Information
- Brand Labconco
- MFR # 5330200
- Zoro # G010354305
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 4 1/4 ft |
Overall Width | 39 3/8 in |
Overall Depth | 33 1/4 in |
Cord Length | 10 ft |
Adjustable Height | Fixed |
Sash Opening Height | 30 1/4 in |
Sash Opening Width | 37 in |
Interior Depth | 21 in |
Interior Height | 30 1/4 in |
Description
Horizontal Clean Bench, Filter Type HEPA, Overall Height 4 1/4 ft, Overall Width 39 3/8 in, Voltage 115V AC, Number of Filters Required 1, For Use With Materials Science Applications, Non-Hazardous Applications, Pharmaceutical R and D and Compounding Pharmacies, Rigorous Demands of Life Sciences
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12V 50W Halogen Microscope Bulb (BH-12V50W)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- BASCO No Tilt Funnel - Screw In (WF007)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- DWYER INSTRUMENTS 670 FUME HOOD AIR FLOW MONITOR (670)
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- Labconco Fume Hoods