Shop All Fume Hoods
Labconco
Glovebox, 2 Ports, 13 cu. F.t
Mfr # 5220120
Zoro # G3484181
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$12,647.99
Free 30-Day Returns
Key Features
- Voltage 230V
- Overall Height 40 in
- Overall Width 31 5/8 in
- Overall Length 4 3/8 ft
- Height 40 in
Product Information
- Brand Labconco
- MFR # 5220120
- Zoro # G3484181
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 40 in |
Overall Width | 31 5/8 in |
Overall Length | 4 3/8 ft |
Height | 40 in |
Width | 52 3/4 in |
Length | 31 5/8 in |
Viewing Window Height | 12 1/2 in |
Viewing Window Width | 26 3/8 in |
Internal Working Width | 33 1/2 in |
Details
Item | Glove Box |
Voltage | 230V |
Material | Powder-Coated Steel |
Includes | Neoprene Gloves |
Number of Ports | 2 |
Chamber Volume | 13 cu ft |
Standards | CE, ETL |
Product Type | Glove Box |
Power Source | Corded |
Frequency | 50 Hz |
Current | 4 A |
Liner Material | Polyethylene |
Description
Glove Box, Number of Ports 2, Material Powder-Coated Steel, Length 31 5/8 in, Width 52 3/4 in, Height 40 in, Chamber Volume 13 cu ft, Includes Neoprene Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Culture Tube, 5mL, 75mm L, PS, PK500 (110428)
- ZORO SELECT Ring Stand Support, 4" (SRCI04)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Cyanoacrylate Fuming Chamber (CA30S)
- AIR SCIENCE Balance Enclosure, 34" W, Tall Version (VE34T)
- Labconco Fume Hoods