Shop All Fume Hoods
Labconco
Fume Hood 96 in W x 59 in H
Mfr # 110810002
Zoro # G3446829
product price: $19,754.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.
$19,754.99
Free 30-Day Returns
Key Features
- Width 96 in
- CFM 1000
- Hz 50/60
- For Use With General Chemistry
- Overall Height 4 7/8 ft
Product Information
- Brand Labconco
- MFR # 110810002
- Zoro # G3446829
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 96 in |
Overall Height | 4 7/8 ft |
Overall Width | 8 ft |
Overall Length | 37.7" |
Height | 59 in |
Depth | 37 3/4 in |
Length | 37 3/4 in |
Opening Size | 28" |
Overall Depth | 37 3/4 in |
Inside Width | 86.1" |
Inside Height | 37.5" |
Inside Length | 96" |
Sash Opening Height | 28 in |
Interior Depth | 7 1/4 ft |
Sash Opening Width | 27 1/4 in |
Interior Height | 42 3/4 in |
Outlet Outside Diameter | 12 3/4 in |
Interior Width | 27 1/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 96 in, Depth 37 3/4 in, Length 37 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Electrical Duplexes, (2) Service Fixtures, Series Protector XStream, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Polyester (PETE) Membrane Filters, 10.0 Micron, 47mm, PK100 (PET10047100)
- CELLTREAT Centrifuge Tube, Blue Cap - Bag, Sterile, 15mL (230411B)
- SP SCIENCEWARE Precisionware Bottle, 16 Oz, LDPE, PK12 (F10626-0007)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- SP SCIENCEWARE Glovebox, 13 L x 27 W x 22 In (H50028-2001)
- GLAS-COL Containment Hood (200A G46)
- OMNIMED. Global Industrial Acrylic Draft Shield, Small, 13inW x 14inD x 13inH (695983)
- Labconco Laboratory Hoods & Enclosures