Shop All Fume Hoods
Labconco
Fume Hood, 72 in W x 31 3/4 in
Mfr # 100600002
Zoro # G3446600
product price: $12,215.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$12,215.99
Free 30-Day Returns
Key Features
- Width 72 in
- CFM 735
- Hz 50/60
- For Use With General Chemistry
- Overall Height 4 7/8 ft
Product Information
- Brand Labconco
- MFR # 100600002
- Zoro # G3446600
- UPC # 094722981723
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 72 in |
Overall Height | 4 7/8 ft |
Overall Width | 6 ft |
Overall Length | 31.7" |
Height | 59 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Length | 72" |
Overall Depth | 31 3/4 in |
Inside Width | 62.1" |
Inside Height | 37.5" |
Opening Size | 28" |
Interior Width | 23 1/4 in |
Sash Opening Height | 28 in |
Outlet Outside Diameter | 12 3/4 in |
Interior Depth | 5 1/4 ft |
Sash Opening Width | 23 1/4 in |
Interior Height | 43 7/8 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds Not Applicable, Air Flow By-Pass, Voltage 100 to 115V AC, 50/60 Hz, Single Phase, 10 Amps AC, Height 59 in, Width 72 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes (2) Service Fixtures, Electrical Duplex, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Multifunctional Circuit Board Holder & Magnifier w/ LED Light (CBH-TH7023B)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- ZORO SELECT Beaker, 800mL, 50mL, Polypropyln, Wht, PK100 (BTC0800)
- AIR-TITE Syringe, Bulk, 1mL Luer Lock, PK100 (MLB1-100)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- Labconco Laboratory Hoods & Enclosures