Shop All Fume Hoods
Labconco
Fume Hood 48 in W x 66 in H
Mfr # 100400040
Zoro # G3446759
product price: $11,806.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$11,806.99
Free 30-Day Returns
Key Features
- Number of Speeds 1
- Width 48 in
- CFM 450
- Hz 60
- For Use With General Chemistry
Product Information
- Brand Labconco
- MFR # 100400040
- Zoro # G3446759
- Country of Origin United States
- Category Fume Hoods
Dimensions
Width | 48 in |
Overall Height | 5 1/2 ft |
Overall Width | 4 ft |
Overall Length | 31.7" |
Height | 66 in |
Depth | 31 3/4 in |
Length | 31 3/4 in |
Inside Length | 48" |
Inside Height | 37.5" |
Overall Depth | 31 3/4 in |
Inside Width | 38.1" |
Opening Size | 28" |
Sash Opening Width | 23 1/4 in |
Interior Height | 43 7/8 in |
Sash Opening Height | 28 in |
Interior Depth | 38 1/8 in |
Interior Width | 23 1/4 in |
Outlet Outside Diameter | 10 3/4 in |
Description
Fume Hood, Benchtop Mount, Number of Speeds 1, Air Flow By-Pass, Voltage 100 to 115V AC, 60 Hz, Single Phase, 10 Amps AC, Height 66 in, Width 48 in, Depth 31 3/4 in, Length 31 3/4 in, Powder-Coated Steel Finish, White, Includes Built-In Exhaust Blower, Series Protector Premier, Agency Compliance ADA; CFR 29, Part 1910; SEFA 1; NFPA 45; ASTM E84-09C; ASHRAE 110; ANSI Z9.5; UL 61010-1; CAN/CSA C22.2 No. 61010-1; UL 1805; SEFA 8, For Use With General Chemistry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Square Pet Storage Bottle With Gl4, PK24 (431530)
- UNITED Crucible, Porcelain, Glazd, 1150C, 50mm, PK6 (JCT040)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- AIR SCIENCE Laminar Flow Cabinet, 36 in 35 in H (FLOW-36-A)
- INSTOCK Fume Hoods, Ceiling or Wall (GR70500144)
- AIR SCIENCE Laminar Flow Cabinet, 24 in W, 35 in (FLOW-24-A)
- Labconco Fume Hoods