Shop All Ultrasonic Cleaners
Labconco
Freestanding Glassware Washer w/Window
Mfr # 402101000
Zoro # G701779936
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,646.99
Free 30-Day Returns
Key Features
- Height 32.2 in to 36.1 in
- Width 24.3 in
- Material Stainless Steel
- Voltage 115V AC
- Includes Upper and Lower Standard Racks
Product Information
- Brand Labconco
- MFR # 402101000
- Zoro # G701779936
- Country of Origin United States
- Category Ultrasonic Cleaners
Dimensions
Height | 32.2 in to 36.1 in |
Width | 24.3 in |
Overall Depth | 27 3/4 in |
Depth | 27.8 in |
Overall Width | 24 1/4 in |
Description
Glassware Washer, Voltage 115V AC, 20 A Amps, Phase Single, Forced Air Drying, 25 Degrees to 80 Degrees C (77 Degrees to 176 Degrees F) Drying System, Interior Clearance 22.6 in x 21.3 in x 18.8 in, Rinse Temp. 93 Degrees C (199 Degrees F), Water Used 12.9 L, Includes Upper and Lower Standard Racks, Height 32.2 in to 36.1 in, Width 24.3 in, Depth 27.8 in, Construction 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM05SQ9GMA)
- PRO SCIENTIFIC PRO250 Hand-Held Homogenizer (01-01250)
- DIGI-SENSE Traceable High-Accuracy RTD Digital Ther (37804-03)
- MOTOR GUARD Flexi-Block Assortment (AP-6)
- BRANSON Solid Tray, 15 in L x 15 in W x 20 in H (100-410-176)
- ELMA Ultrasonic Cleaner 300H (107 1676)
- SPER SCIENTIFIC Mini Ultrasonic Cleaner with Stainless Steel Tank - 0.6 Liters (100005)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 2.5 gal. (Elmasonic EP100H)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 1 gal. (Elmasonic EP40H)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- BRANSON Perf Tray, For Use With 1/2 Gal Unit (100-410-160)
- Labconco Ultrasonic Cleaners